Product details
- Long Nipple w/ 1" Male Pipe
- 4 1/2" Long
Specifications
No. of Ends | 2 |
Material | Steel |
Fitting Description | Long Nipple |
Overall Length | 4.5 in |
Pipe Size | 1 in |
End Types | NPT - All Ends |
SAE Reference No. | N/A |
Fitting Type | Straight |
End Size | 1 NPT(m) |
Weight | 0.78 LB |