Product details
- Long Nipple w/ 1 1/4" Male Pipe
- 3 1/2" Long
Specifications
No. of Ends | 2 |
SAE Reference No. | N/A |
Pipe Size | 1.25 in |
Material | Steel |
End Types | NPT - All Ends |
Overall Length | 3.5 in |
Male Pipe Size | 1 1/4 in |
End Size | 1 1/4 NPT(m) |
Fitting Type | Straight |
Fitting Description | Long Nipple |
Weight | 0.863 LB |