text.skipToContent text.skipToNavigation


5404-N-24X1.750

Pipe

Item #100143097
each
    Shipment Options

Product details

  • Long Nipple w/ 1 1/2" Male Pipe
  • 1 3/4" Long

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 1 1/2 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 1 3/4 in
Pipe Size 1 1/2 in
Weight 0.431 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison