Product details
- Adapter w/ 1/4" Female Pipe to 1/8" Male Pipe
- Stainless Steel
Specifications
C Hex | 3/4 in |
Fitting Description | Adapter |
Material | Stainless Steel |
End Types | NPT - All Ends |
Male Pipe Size | 1/8 in |
Fitting Type | Straight |
End Size | 1/8 NPT(m), 1/4 NPT(f) |
SAE Reference No. | 140139 |
Overall Length | 1.21 in |
Female Pipe Size | 1/4 in |
No. of Ends | 2 |
Weight | 0.087 LB |