text.skipToContent text.skipToNavigation


5405-04-12-SS

Pipe

Item #100143116
each
    Shipment Options

Product details

  • Adapter w/ 3/4" Female Pipe to 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Adapter
End Size 1/4 NPT(m)
3/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140139
Overall Length 1.74 in
Female Pipe Size 3/4 in
Male Pipe Size 1/4 in
C Hex 1 3/8 in
Weight 0.407 LB

You May Also Like