text.skipToContent text.skipToNavigation


5405-06-02

Pipe

Item #100143117
each
    Shipment Options

Product details

  • Adapter w/ 1/8" Female Pipe to 3/8" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Adapter
End Size 3/8 NPT(m)
1/8 NPT(f)
Material Steel
SAE Reference No. 140139
Overall Length 1.425 in
Female Pipe Size 1/8 in
Male Pipe Size 3/8 in
C Hex 5/8 in
Weight 0.1 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison