Product details
- Adapter w/ 1" Female Pipe to 1/2" Male Pipe
- Stainless Steel
Specifications
Female Pipe Size | 1 in |
End Size | 1/2 NPT(m), 1 NPT(f) |
Fitting Type | Straight |
Overall Length | 2.18 in |
Fitting Description | Adapter |
Material | Stainless Steel |
C Hex | 1 5/8 in |
SAE Reference No. | 140139 |
End Types | NPT - All Ends |
No. of Ends | 2 |
Male Pipe Size | 1/2 in |
Weight | 0.575 LB |