text.skipToContent text.skipToNavigation


5405-12-16

Pipe

Item #100143138

Alternate Products

Product details

  • Adapter w/ 1" Female Pipe to 3/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Adapter
End Size 1 NPT(f)
3/4 NPT(m)
Material Steel
SAE Reference No. 140139
Overall Length 2.18 in
Female Pipe Size 1 in
Male Pipe Size 3/4 in
C Hex 1 5/8 in
Weight 0.42 LB

You May Also Like