text.skipToContent text.skipToNavigation


5405-16-12

Pipe

Item #100143142
each
    Shipment Options

Product details

  • Adapter w/ 3/4" Female Pipe to 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Adapter
End Size 1 NPT(m)
3/4 NPT(f)
Material Steel
SAE Reference No. 140139
Overall Length 2.12 in
Female Pipe Size 3/4 in
Male Pipe Size 1 in
C Hex 1 3/8 in
Weight 0.55 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison