text.skipToContent text.skipToNavigation


5405-16-20

Pipe

Item #100143145
each

Alternate Products

Product details

  • Adapter w/ 1 1/4" Female Pipe to 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Adapter
End Size 1 1/4 NPT(f)
1 NPT(m)
Material Steel
SAE Reference No. 140139
Overall Length 2.46 in
Female Pipe Size 1 1/4 in
Male Pipe Size 1 in
C Hex 2 in
Weight 0.96 LB

You May Also Like