text.skipToContent text.skipToNavigation


5405-16-24

Pipe

Item #100143147
each

Product details

  • Adapter w/ 1 1/2" Female Pipe to 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Adapter
End Size 1 NPT(m)
1 1/2 NPT(f)
Material Steel
SAE Reference No. 140139
Overall Length 2.47 in
Female Pipe Size 1 1/2 in
Male Pipe Size 1 in
C Hex 2 3/8 in
Weight 1.269 LB

You May Also Like