Product details
- Adapter w/ 2" Female Pipe to 1 1/4" Male Pipe
Specifications
End Size | 1 1/4 NPT(m), 2 NPT(f) |
Male Pipe Size | 1 1/4 in |
C Hex | 2 7/8 in |
No. of Ends | 2 |
SAE Reference No. | 140139 |
Material | Steel |
Fitting Type | Straight |
Female Pipe Size | 2 in |
End Types | NPT - All Ends |
Overall Length | 2.595 in |
Fitting Description | Adapter |
Weight | 1.8 LB |