text.skipToContent text.skipToNavigation


5405-24-20

Pipe

Item #100143151
each
    Shipment Options

Product details

  • Adapter w/ 1 1/4" Female Pipe to 1 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Adapter
End Size 1 1/4 NPT(f)
1 1/2 NPT(m)
Material Steel
SAE Reference No. 140139
Overall Length 2.2 in
Female Pipe Size 1 1/4 in
Male Pipe Size 1 1/4 in
C Hex 2 in
Weight 0.925 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison