Product details
- Adapter w/ 1 1/2" Female Pipe to 1 1/2" Male Pipe
Specifications
Fitting Description | Adapter |
End Size | 1 1/2 NPT(f), 1 1/2 NPT(m) |
C Hex | 2 3/8 in |
Fitting Type | Straight |
SAE Reference No. | 140139 |
Female Pipe Size | 1 1/2 in |
Material | Steel |
Male Pipe Size | 1 1/2 in |
No. of Ends | 2 |
End Types | NPT - All Ends |
Overall Length | 2.53 in |
Weight | 1.4 LB |