text.skipToContent text.skipToNavigation


5405-24-32

Pipe

Item #100143153
each
    Shipment Options

Alternate Products

Product details

  • Adapter w/ 2" Female Pipe to 1 1/2" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Adapter
End Size 2 NPT(f)
1 1/2 NPT(m)
Material Steel
SAE Reference No. 140139
Overall Length 2 5/8 in
Female Pipe Size 2 in
Male Pipe Size 1 1/2 in
C Hex 2 7/8 in
Weight 1.76 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison