Product details
- Bushing w/ 1/8" Female Pipe to 3/8" Male Pipe
- Stainless Steel
Specifications
End Types | NPT - All Ends |
Male Pipe Size | 3/8 in |
Material | Stainless Steel |
Overall Length | 0.859 in |
Fitting Type | Straight |
Female Pipe Size | 1/8 in |
C Hex | 3/4 in |
End Size | 1/8 NPT(f), 3/8 NPT(m) |
SAE Reference No. | 140140 |
No. of Ends | 2 |
Fitting Description | Bushing |
Weight | 0.068 LB |