text.skipToContent text.skipToNavigation


5406-06-04-SS

Pipe

Item #100143161
each
    Shipment Options

Alternate Products

Product details

  • Bushing w/ 1/4" Female Pipe to 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Bushing
End Size 1/4 NPT(f)
3/8 NPT(m)
Material Stainless Steel
SAE Reference No. 140140
Overall Length 0.859 in
Female Pipe Size 1/4 in
Male Pipe Size 3/8 in
C Hex 3/4 in
Weight 0.045 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison