Product details
- Bushing w/ 1/8" Female Pipe to 3/4" Male Pipe
- Stainless Steel
Specifications
No. of Ends | 2 |
End Size | 1/8 NPT(f), 3/4 NPT(m) |
Fitting Type | Straight |
Material | Stainless Steel |
Fitting Description | Bushing |
Male Pipe Size | 3/4 in |
End Types | NPT - All Ends |
SAE Reference No. | 140140 |
C Hex | 1 1/8 in |
Overall Length | 1.171 in |
Female Pipe Size | 1/8 in |
Weight | 0.262 LB |