text.skipToContent text.skipToNavigation


5406-12-04-SS

Pipe

Item #100143173
each

Alternate Products

Product details

  • Bushing w/ 1/4" Female Pipe to 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Bushing
End Size 3/4 NPT(m)
1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140140
Overall Length 1.171 in
Female Pipe Size 1/4 in
Male Pipe Size 3/4 in
C Hex 1 1/8 in
Weight 0.2 LB

You May Also Like