text.skipToContent text.skipToNavigation


5406-16-08-SS

Pipe

Item #100143186
each

Alternate Products

Product details

  • Bushing w/ 1/2" Female Pipe to 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Bushing
End Size 1/2 NPT(f)
1 NPT(m)
Material Stainless Steel
SAE Reference No. 140140
Overall Length 1.359 in
Female Pipe Size 1/2 in
Male Pipe Size 1 in
C Hex 1 3/8 in
Weight 0.353 LB

You May Also Like