text.skipToContent text.skipToNavigation


5406-20-06

Pipe

Item #100143191
each

Product details

  • Bushing w/ 3/8" Female Pipe to 1 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Bushing
End Size 1 1/4 NPT(m)
3/8 NPT(f)
Material Steel
SAE Reference No. 140140
Overall Length 1.47 in
Female Pipe Size 3/8 in
Male Pipe Size 1 1/4 in
C Hex 1 3/4 in
Weight 0.86 LB

You May Also Like