Product details
- Bushing w/ 1" Female Pipe to 1 1/4" Male Pipe
- Stainless Steel
Specifications
End Types | NPT - All Ends |
Fitting Description | Bushing |
Fitting Type | Straight |
No. of Ends | 2 |
End Size | 1 NPT(f), 1 1/4 NPT(m) |
Material | Stainless Steel |
C Hex | 1 3/4 in |
Male Pipe Size | 1 1/4 in |
SAE Reference No. | 140140 |
Overall Length | 1.47 in |
Female Pipe Size | 1 in |
Weight | 0.429 LB |