Product details
- Bushing w/ 1/4" Female Pipe to 1 1/2" Male Pipe
Specifications
No. of Ends | 2 |
Fitting Description | Bushing |
SAE Reference No. | 140140 |
Fitting Type | Straight |
Male Pipe Size | 1 1/2 in |
End Types | NPT - All Ends |
Overall Length | 1.57 in |
End Size | 1/4 NPT(f), 1 1/2 NPT(m) |
C Hex | 2 in |
Material | Steel |
Female Pipe Size | 1/4 in |
Weight | 1.231 LB |