text.skipToContent text.skipToNavigation


5406-24-06-SS

Pipe

Item #100143202
each

Product details

  • Bushing w/ 3/8" Female Pipe to 1 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Bushing
End Size 3/8 NPT(f)
1 1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 140140
Overall Length 1.57 in
Female Pipe Size 3/8 in
Male Pipe Size 1 1/2 in
C Hex 2 in
Weight 0.0 LB

You May Also Like