text.skipToContent text.skipToNavigation


5406-32-12-SS

Pipe

Item #100143215
each
    Shipment Options

Product details

  • Bushing w/ 3/4" Female Pipe to 2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Bushing
End Size 3/4 NPT(f)
2 NPT(m)
Material Stainless Steel
SAE Reference No. 140140
Overall Length 1 3/4 in
Female Pipe Size 3/4 in
Male Pipe Size 2 in
C Hex 2 1/2 in
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison