text.skipToContent text.skipToNavigation


5406-32-12

Pipe

Item #100143214

Product details

  • Bushing w/ 3/4" Female Pipe to 2" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Bushing
End Size 2 NPT(m)
3/4 NPT(f)
Material Steel
SAE Reference No. 140140
Overall Length 1 3/4 in
Female Pipe Size 3/4 in
Male Pipe Size 2 in
C Hex 2 1/2 in
Weight 0.76 LB

You May Also Like