text.skipToContent text.skipToNavigation


5406-32-16-SS

Pipe

Item #100143217

Product details

  • Bushing w/ 1" Female Pipe to 2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Bushing
End Size 2 NPT(m)
1 NPT(f)
Material Stainless Steel
SAE Reference No. 140140
Overall Length 1 3/4 in
Female Pipe Size 1 in
Male Pipe Size 2 in
C Hex 2 1/2 in
Weight 1.81 LB

You May Also Like