Product details
- Bushing w/ 1 1/4" Female Pipe to 2" Male Pipe
- Stainless Steel
Specifications
Fitting Type | Straight |
Fitting Description | Bushing |
End Types | NPT - All Ends |
Male Pipe Size | 2 in |
No. of Ends | 2 |
SAE Reference No. | 140140 |
Material | Stainless Steel |
End Size | 1 1/4 NPT(f), 2 NPT(m) |
Overall Length | 1.75 in |
C Hex | 2 1/2 in |
Female Pipe Size | 1 1/4 in |
Weight | 1.375 LB |