text.skipToContent text.skipToNavigation


5406-C-02

Pipe

Item #100143222
each
    Shipment Options

Alternate Products

Product details

  • Cap w/ 1/8" Female Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Cap
End Size 1/8 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 0.55 in
Female Pipe Size 1/8 in
C Hex 9/16 in
Weight 0.03 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison