text.skipToContent text.skipToNavigation


5406-C-08

Pipe

Item #100143225
each
    Shipment Options

Alternate Products

Product details

  • Cap w/ 1/2" Female Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Cap
End Size 1/2 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 1 in
Female Pipe Size 1/2 in
C Hex 1 in
Weight 0.134 LB

You May Also Like