text.skipToContent text.skipToNavigation


5406-C-16

Pipe

Item #100143227
each
    Shipment Options

Alternate Products

Product details

  • Cap w/ 1" Female Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Cap
End Size 1 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 1.15 in
Female Pipe Size 1 in
C Hex 1 1/2 in
Weight 0.303 LB

You May Also Like