text.skipToContent text.skipToNavigation


5406-HP-01-SS

Pipe

Item #100143229
each

Product details

  • Hex Socket Plug w/ 1/16" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 1/16 NPT(m)
Material Stainless Steel
SAE Reference No. 130109
Overall Length 0.3 in
Pipe O.D. 1/16 in
Pipe Size 1/16 in
NPTF Thread 1/16-27
Length 0.3 in
Hex Size 5/32 in
C Hex 0.156 in
Weight 0.0 LB

You May Also Like