text.skipToContent text.skipToNavigation


5406-HP-02-SS

Pipe

Item #100143232
each

Product details

  • Hex Socket Plug w/ 1/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 1/8 NPT(m)
Material Stainless Steel
SAE Reference No. 130109
Overall Length 0.3 in
Pipe O.D. 1/8 in
NPTF Thread 1/8-27
Length 0.3 in
Hex Size 3/16 in
Male Pipe Size 1/8 in
C Hex 0.188 in
Weight 0.09 LB

You May Also Like