text.skipToContent text.skipToNavigation


5406-HP-04-SS

Pipe

Item #100143235
each
    Shipment Options

Product details

  • Hex Socket Plug w/ 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 1/4 NPT(m)
Material Stainless Steel
SAE Reference No. 130109
Overall Length 0.46 in
Pipe O.D. 1/4 in
NPTF Thread 1/4-18
Length 0.46 in
Hex Size 1/4 in
Male Pipe Size 1/4 in
C Hex 1/4 in
Weight 0.025 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison