Product details
- Hex Socket Plug w/ 3/8" Male Pipe
- Stainless Steel
Specifications
Fitting Type | Plug |
Length | 0.460 in |
C Hex | 0.312 in |
No. of Ends | 1 |
Material | Stainless Steel |
Overall Length | 0.46 in |
Pipe O.D. | 3/8 in |
End Types | NPT - All Ends |
Fitting Description | Hex Socket Plug |
NPTF Thread | 9/16-18 |
End Size | 3/8 NPT(m) |
SAE Reference No. | 130109 |
Pipe Size | 0.375 in |
Hex Size | 5/16 in |
Weight | 0.05 LB |