text.skipToContent text.skipToNavigation


5406-HP-06

Pipe

Item #100143236
each
    Shipment Options

Alternate Products

Product details

  • Hex Socket Plug w/ 3/8" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 3/8 NPT(m)
Material Steel
SAE Reference No. 130109
Overall Length 0.46 in
Pipe O.D. 3/8 in
Pipe Size 3/8 in
NPTF Thread 9/16-18
Length 0.46 in
Hex Size 5/16 in
C Hex 0.312 in
Weight 0.032 LB

You May Also Like