text.skipToContent text.skipToNavigation


5406-HP-12

Pipe

Item #100143242
each
    Shipment Options

Alternate Products

Product details

  • Hex Socket Plug w/ 3/4" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 3/4 NPT(m)
Material Steel
SAE Reference No. 130109
Overall Length 0.62 in
Pipe O.D. 3/4 in
Pipe Size 3/4 in
NPTF Thread 3/4-14
Length 0.62 in
Hex Size 9/16 in
C Hex 0.562 in
Weight 0.106 LB

You May Also Like