text.skipToContent text.skipToNavigation


5406-HP-16-SS

Pipe

Item #100143246

Product details

  • Hex Socket Plug w/ 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 1 NPT(m)
Material Stainless Steel
SAE Reference No. 130109
Overall Length 0.77 in
Pipe O.D. 1 in
Pipe Size 1 in
NPTF Thread 1-11/12
Length 0.77 in
Hex Size 5/8 in
C Hex 5/8 in
Weight 0.22 LB

You May Also Like