text.skipToContent text.skipToNavigation


5406-HP-24

Pipe

Item #100143248
each
    Shipment Options

Product details

  • Hex Socket Plug w/ 1 1/2" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 1 1/2 NPT(m)
Material Steel
SAE Reference No. 130109
Overall Length 0.83 in
Pipe O.D. 1 1/2 in
Pipe Size 1 1/2 in
NPTF Thread 1 1/2-11 1/2
Length 0.83 in
Hex Size 1 in
C Hex 1 in
Weight 0.47 LB

You May Also Like