text.skipToContent text.skipToNavigation


5406-HP-32

Pipe

Item #100143249

Product details

  • Hex Socket Plug w/ 2" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 2 NPT(m)
Material Steel
SAE Reference No. 130109
Overall Length 0.83 in
Pipe O.D. 2 in
Pipe Size 2 in
NPTF Thread 2-11 1/2
Length 0.83 in
Hex Size 1 in
C Hex 1 in
Weight 0.883 LB

You May Also Like