Product details
- Hex Head Plug w/ 1/4" Male Pipe
- Stainless Steel
Specifications
No. of Ends | 1 |
Fitting Type | Plug |
NPTF Thread | 1/4-18 |
Overall Length | 0.75 in |
Length | 3/4 in |
Hex Size | 9/16 in |
Pipe O.D. | 1/4 in |
Fitting Description | Hex Head Plug |
Material | Stainless Steel |
End Size | 1/4 NPT(m) |
SAE Reference No. | 130109E |
End Types | NPT - All Ends |
Male Pipe Size | 1/4 in |
C Hex | 9/16 in |
Weight | 0.06 LB |