text.skipToContent text.skipToNavigation


5406-P-04

Pipe

Item #100143252
each
    Shipment Options

Alternate Products

Product details

  • Hex Head Plug w/ 1/4" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 1/4 NPT(m)
Material Steel
SAE Reference No. 130109E
Overall Length 3/4 in
Pipe O.D. 1/4 in
NPTF Thread 1/4-18
Length 3/4 in
Hex Size 9/16 in
Male Pipe Size 1/4 in
C Hex 9/16 in
Weight 0.043 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison