text.skipToContent text.skipToNavigation


5406-P-06-SS

Pipe

Item #100143255
each
    Shipment Options

Alternate Products

Product details

  • Hex Head Plug w/ 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 3/8 NPT(m)
Material Stainless Steel
SAE Reference No. 130109E
Overall Length 0.781 in
Pipe O.D. 3/8 in
Pipe Size 3/8 in
NPTF Thread 9/16-18
Length 0.781 in
Hex Size 11/16 in
C Hex 11/16 in
Weight 0.06 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison