text.skipToContent text.skipToNavigation


5406-P-08-SS

Pipe

Item #100143257

Alternate Products

Product details

  • Hex Head Plug w/ 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 130109E
Overall Length 1.12 in
Pipe O.D. 1/2 in
Pipe Size 1/2 in
NPTF Thread 1/2-14
Length 1.12 in
Hex Size 7/8 in
C Hex 7/8 in
Weight 0.14 LB

You May Also Like