text.skipToContent text.skipToNavigation


5406-P-12-SS

Pipe

Item #100143259
each

Product details

  • Hex Head Plug w/ 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 3/4 NPT(m)
Material Stainless Steel
SAE Reference No. 130109E
Overall Length 1.17 in
Pipe O.D. 3/4 in
Pipe Size 3/4 in
NPTF Thread 3/4-14
Length 1.17 in
Hex Size 1 1/8 in
C Hex 1 1/8 in
Weight 0.3 LB

You May Also Like