text.skipToContent text.skipToNavigation


5406-P-16-SS

Pipe

Item #100143261
each

Product details

  • Hex Head Plug w/ 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 1 NPT(m)
Material Stainless Steel
SAE Reference No. 130109E
Overall Length 1.36 in
Pipe O.D. 1 in
Pipe Size 1 in
NPTF Thread 1-11/12
Length 1.36 in
Hex Size 1 3/8 in
C Hex 1 3/8 in
Weight 0.5 LB

You May Also Like