Product details
- Hex Head Plug w/ 1 1/2" Male Pipe
- Stainless Steel
Specifications
Length | 1.570 in |
Fitting Type | Plug |
Overall Length | 1.57 in |
NPTF Thread | 1 1/2-11 1/2 |
Pipe O.D. | 1 1/2 in |
End Size | 1 1/2 NPT(m) |
No. of Ends | 1 |
Fitting Description | Hex Head Plug |
SAE Reference No. | 130109E |
Material | Stainless Steel |
Pipe Size | 1.5 in |
C Hex | 2 in |
Hex Size | 2 in |
End Types | NPT - All Ends |
Weight | 1.258 LB |