text.skipToContent text.skipToNavigation


5406-P-24

Pipe

Item #100143264
each
    Shipment Options

Alternate Products

Product details

  • Hex Head Plug w/ 1 1/2" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 1 1/2 NPT(m)
Material Steel
SAE Reference No. 130109E
Overall Length 1.57 in
Pipe O.D. 1 1/2 in
Pipe Size 1 1/2 in
NPTF Thread 1 1/2-11 1/2
Length 1.57 in
Hex Size 2 in
C Hex 2 in
Weight 0.88 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison