text.skipToContent text.skipToNavigation


5406-SHP-02

Pipe

Item #100143267
each

Product details

  • Square Head Plug w/ 1/8" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Square Head Plug
End Size 1/8 NPT(m)
Material Steel
SAE Reference No. 130109A
Overall Length 0.63 in
Pipe O.D. 1/8 in
NPTF Thread 1/8-27
Across Wrench Flats 9/32 in
Length 0.63 in
Male Pipe Size 1/8 in
Weight 0.031 LB

You May Also Like