text.skipToContent text.skipToNavigation


5406-SHP-06

Pipe

Item #100143270
each

Alternate Products

Product details

  • Square Head Plug w/ 3/8" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Square Head Plug
End Size 3/8 NPT(m)
Material Steel
SAE Reference No. 130109A
Overall Length 0.845 in
Pipe O.D. 3/8 in
Pipe Size 3/8 in
NPTF Thread 9/16-18
Across Wrench Flats 7/16 in
Length 0.845 in
Weight 0.06 LB

You May Also Like